ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-PVDFSL PVDF Single layer membrane Sterile Silicone 5" Element connection: Code 8 0.45µm

  • ERIKS:14494715
Image 1
Save to list

€304.00/ pieceexcl. VAT

€367.84incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-PVDFSL
Application
Fluids
Material
PVDF
Mesh width of filter element
0.45 µm
Construction
Single layer membrane
Element size
5"
Element connection
Code 8
Seals
Silicone
Nominal
Yes
Approvals
EC1935
Sterile
Yes