ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 5" Element connection: DOE 0.2 + 0.2µm

  • ERIKS:14494791
Image 1
Save to list

€345.00/ pieceexcl. VAT

€417.45incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-PVDFDL
Application
Fluids
Material
PVDF
Mesh width of filter element
0.2 + 0.2 µm
Construction
Double layer membrane
Element size
5"
Element connection
DOE
Seals
Silicone
Nominal
Yes
Approvals
EC1935
Sterile
Yes