ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 40" Element connection: Code 2 0.65 + 0.2µm

  • ERIKS:14494932
Image 1
Save to list

€1,723.00/ pieceexcl. VAT

€2,084.83incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-PVDFDL
Application
Fluids
Material
PVDF
Mesh width of filter element
0.65 + 0.2 µm
Construction
Double layer membrane
Element size
40"
Element connection
Code 2
Seals
Silicone
Nominal
Yes
Approvals
EC1935
Sterile
Yes