ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 30" Element connection: DOE 0.65 + 0.2µm

  • ERIKS:14494892
Image 1
Save to list

€1,293.00/ pieceexcl. VAT

€1,564.53incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-PVDFDL
Application
Fluids
Material
PVDF
Mesh width of filter element
0.65 + 0.2 µm
Construction
Double layer membrane
Element size
30"
Element connection
DOE
Seals
Silicone
Nominal
Yes
Approvals
EC1935
Sterile
Yes