ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-PT PTFE Single layer membrane EPDM 40" Element connection: Code 8 0.1µm

  • ERIKS:14494698
Image 1
Save to list

€1,870.00/ pieceexcl. VAT

€2,262.70incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-PT
Application
Gases
Material
PTFE
Mesh width of filter element
0.1 µm
Construction
Single layer membrane
Element size
40"
Element connection
Code 8
Seals
EPDM
Nominal
Yes
Approvals
EC1935