ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-PP-D Polypropylene Single layer membrane Silicone 30" Element connection: Code 2 1µm

  • ERIKS:14494318
Image 1
Save to list

€344.50/ pieceexcl. VAT

€416.85incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-PP-D
Application
Fluids and gases
Material
Polypropylene
Mesh width of filter element
1 µm
Construction
Single layer membrane
Element size
30"
Element connection
Code 2
Seals
Silicone
Absolute
Yes
Approvals
EC1935