ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-PP-D Polypropylene Single layer membrane Silicone 20" Element connection: DOE 2µm

  • ERIKS:14494279
Image 1
Save to list

€230.00/ pieceexcl. VAT

€278.30incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-PP-D
Application
Fluids and gases
Material
Polypropylene
Mesh width of filter element
2 µm
Construction
Single layer membrane
Element size
20"
Element connection
DOE
Seals
Silicone
Absolute
Yes
Approvals
EC1935