

€170.00/ pieceexcl. VAT
€205.70incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | PF-PES |
Application | Fluids |
Material | Polyethersulfone |
Mesh width of filter element | 0.65 µm |
Construction | Single layer membrane |
Element size | 5" |
Element connection | DOE |
Seals | Silicone |
Nominal | Yes |
Approvals | EC1935 |
Sterilizable | Yes |