ULTRAFILTER

ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 5" Element connection: DOE 0.45µm

  • ERIKS:14494544
Image 1
Save to list

€170.00/ pieceexcl. VAT

€205.70incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-PES
Application
Fluids
Material
Polyethersulfone
Mesh width of filter element
0.45 µm
Construction
Single layer membrane
Element size
5"
Element connection
DOE
Seals
Silicone
Nominal
Yes
Approvals
EC1935
Sterilizable
Yes