ULTRAFILTER

ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 10/30 5µm

  • ERIKS:14161153
Image 1
Save to list

€1,256.00/ pieceexcl. VAT

€1,519.76incl. VAT

Estimated delivery date - 20/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-SWM
Application
Sterilized gasses and culinairy steam
Material
SS316
Mesh width of filter element
5 µm
Construction
Metal mesh pleated
Element size
10/30
Seals
EPDM
Absolute
No
Maximum gas temperature
180 °C
Approvals
EC1935
Fixation cap
Welded