ULTRAFILTER

ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 07/30 5µm

  • ERIKS:14161150
Image 1
Save to list

€995.50/ pieceexcl. VAT

€1,204.56incl. VAT

Estimated delivery date - 20/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-SWM
Application
Sterilized gasses and culinairy steam
Material
SS316
Mesh width of filter element
5 µm
Construction
Metal mesh pleated
Element size
07/30
Seals
EPDM
Absolute
No
Maximum gas temperature
180 °C
Approvals
EC1935
Fixation cap
Welded