

€636.00/ pieceexcl. VAT
€769.56incl. VAT
Estimated delivery date - 20/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | P-SWM |
Application | Sterilized gasses and culinairy steam |
Material | SS316 |
Mesh width of filter element | 5 µm |
Construction | Metal mesh pleated |
Element size | 03/10 |
Seals | EPDM |
Absolute | No |
Maximum gas temperature | 180 °C |
Approvals | EC1935 |
Fixation cap | Welded |