ULTRAFILTER

ULTRAFILTER Filter cartridge Series: P-SRF Borosilicate Fixation cap: Silicone bonded EPDM 30/50 0.2µm

  • ERIKS:14161178
Image 1
Save to list

€1,627.00/ pieceexcl. VAT

€1,968.67incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-SRF
Application
Sterilized gasses and culinairy steam
Material
Borosilicate
Mesh width of filter element
0.2 µm
Element size
30/50
Seals
EPDM
Absolute
Yes
Maximum gas temperature
200 °C
Fixation cap
Silicone bonded