ULTRAFILTER

ULTRAFILTER Filter cartridge Series: P-SRF Borosilicate Fixation cap: Silicone bonded EPDM 07/30 0.2µm

  • ERIKS:14161173
Image 1
Save to list

€691.50/ pieceexcl. VAT

€836.72incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-SRF
Application
Sterilized gasses and culinairy steam
Material
Borosilicate
Mesh width of filter element
0.2 µm
Element size
07/30
Seals
EPDM
Absolute
Yes
Maximum gas temperature
200 °C
Fixation cap
Silicone bonded