ULTRAFILTER

ULTRAFILTER Filter cartridge Series: P-SM SS304 Wedge wire Fixation cap: Glued EPDM 30/50 500µm

  • ERIKS:14161293
Image 1
Save to list

€2,145.00/ pieceexcl. VAT

€2,595.45incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-SM
Application
Sterilized gasses and culinairy steam
Material
SS304
Mesh width of filter element
500 µm
Construction
Wedge wire
Element size
30/50
Seals
EPDM
Absolute
Yes
Maximum gas temperature
150 °C
Fixation cap
Glued