ULTRAFILTER

ULTRAFILTER Filter cartridge Series: P-SM SS304 Metal mesh Fixation cap: Glued EPDM 07/25 5µm

  • ERIKS:14161225
Image 1
Save to list

€712.50/ pieceexcl. VAT

€862.13incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-SM
Application
Sterilized gasses and culinairy steam
Material
SS304
Mesh width of filter element
5 µm
Construction
Metal mesh
Element size
07/25
Seals
EPDM
Absolute
Yes
Maximum gas temperature
150 °C
Fixation cap
Glued