ULTRAFILTER

ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 07/25 5µm

  • ERIKS:14161111
Image 1
Save to list

€817.50/ pieceexcl. VAT

€989.18incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-GS VE
Application
Sterilized gasses and culinairy steam
Material
SS316
Mesh width of filter element
5 µm
Construction
Sintered metal
Element size
07/25
Seals
EPDM
Absolute
Yes
Maximum gas temperature
210 °C
Approvals
EC1935
Fixation cap
Welded