ULTRAFILTER

ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 03/10 5µm

  • ERIKS:14161096
Image 1
Save to list

€406.00/ pieceexcl. VAT

€491.26incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-GS VE
Application
Sterilized gasses and culinairy steam
Material
SS316
Mesh width of filter element
5 µm
Construction
Sintered metal
Element size
03/10
Seals
EPDM
Absolute
Yes
Maximum gas temperature
210 °C
Approvals
EC1935
Fixation cap
Welded