

€406.00/ pieceexcl. VAT
€491.26incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | P-GS VE |
Application | Sterilized gasses and culinairy steam |
Material | SS316 |
Mesh width of filter element | 1 µm |
Construction | Sintered metal |
Element size | 03/10 |
Seals | EPDM |
Absolute | Yes |
Maximum gas temperature | 210 °C |
Approvals | EC1935 |
Fixation cap | Welded |