ULTRAFILTER

ULTRAFILTER Filter cartridge Series: P-GS SS316 Sintered metal Fixation cap: Glued EPDM 15/30 25µm

  • ERIKS:14161085
Image 1
Save to list

€1,096.00/ pieceexcl. VAT

€1,326.16incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-GS
Application
Sterilized gasses and culinairy steam
Material
SS316
Mesh width of filter element
25 µm
Construction
Sintered metal
Element size
15/30
Seals
EPDM
Absolute
Yes
Maximum gas temperature
150 °C
Fixation cap
Glued