

€333.50/ pieceexcl. VAT
€403.54incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | P-GS |
Application | Sterilized gasses and culinairy steam |
Material | SS316 |
Mesh width of filter element | 25 µm |
Construction | Sintered metal |
Element size | 04/10 |
Seals | EPDM |
Absolute | Yes |
Maximum gas temperature | 150 °C |
Fixation cap | Glued |