ULTRAFILTER

ULTRAFILTER Cartridge filter body Series: PF-EG 0250 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN50 Number of elements: 5 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar

  • ERIKS:14494969
Image 1
Save to list

€9,955.00/ pieceexcl. VAT

€12,045.55incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-EG
Body size
0250
Housing material
Stainless steel
Material quality
SS316
Internal roughness value
Ra 0.8 µm electro polished
Internal element connection
Code 7
Nominal inner diameter
DN50
Connection
Tri-clamp DIN 32676
Pressure rating
PN16
Max. operating pressure
8 bar
With filter element
No