

€6,055.00/ pieceexcl. VAT
€7,326.55incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | PF-EG |
Body size | 0150 |
Housing material | Stainless steel |
Material quality | SS316 |
Internal element connection | Code 7 |
Nominal inner diameter | DN40 |
Connection | External thread DIN 11851 |
Pressure rating | PN16 |
Max. operating pressure | 8 bar |
With filter element | No |