ULTRAFILTER

ULTRAFILTER Cartridge filter body Series: PF-EG 0080 Stainless steel/SS316 PN16 External thread DIN 11851 DN40 Number of elements: 3 Suitable for element size: 10" Code 7 Max. operating pressure: 8bar

  • ERIKS:14494955
Image 1
Save to list

€6,055.00/ pieceexcl. VAT

€7,326.55incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-EG
Body size
0080
Housing material
Stainless steel
Material quality
SS316
Internal element connection
Code 7
Nominal inner diameter
DN40
Connection
External thread DIN 11851
Pressure rating
PN16
Max. operating pressure
8 bar
With filter element
No