ULTRAFILTER

ULTRAFILTER Cartridge filter body Series: PF-EG 0050 Stainless steel/SS316 PN16 External thread DIN 11851 DN25 Number of elements: 1 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar

  • ERIKS:14494953
Image 1
Save to list

€2,444.00/ pieceexcl. VAT

€2,957.24incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
PF-EG
Body size
0050
Housing material
Stainless steel
Material quality
SS316
Internal element connection
Code 7
Nominal inner diameter
DN25
Connection
External thread DIN 11851
Pressure rating
PN16
Max. operating pressure
8 bar
With filter element
No