ULTRAFILTER

ULTRAFILTER Cartridge filter body Series: P-EG 1536 Stainless steel/SS304 PN10 Flange DN200 Number of elements: 8 Suitable for element size: 30/30 Max. operating pressure: 10bar

  • ERIKS:14161044
Image 1
Save to list

€31,570.00/ pieceexcl. VAT

€38,199.70incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-EG
Body size
1536
Housing material
Stainless steel
Material quality
SS304
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN10
Pressure rating flange
PN16
Flange connection standard
EN (DIN)
Max. operating pressure
10 bar
With filter element
No
PED classification
PED 2014/68/EU fluid group 2