

€21,820.00/ pieceexcl. VAT
€26,402.20incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | P-EG |
Body size | 0768 |
Housing material | Stainless steel |
Material quality | SS304 |
Nominal inner diameter | DN150 |
Connection | Flange |
Pressure rating | PN10 |
Pressure rating flange | PN16 |
Flange connection standard | EN (DIN) |
Max. operating pressure | 10 bar |
With filter element | No |
PED classification | PED 2014/68/EU fluid group 2 |