ULTRAFILTER

ULTRAFILTER Cartridge filter body Series: P-EG 0288 Stainless steel/SS316 PN16 Internal thread (BSPP) 3" (80) Number of elements: 1 Suitable for element size: 30/50 Max. operating pressure: 12bar

  • ERIKS:14161208
Image 1
Save to list

€7,480.00/ pieceexcl. VAT

€9,050.80incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-EG
Body size
0288
Housing material
Stainless steel
Material quality
SS316
Nominal inner diameter
3" (80)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Max. operating pressure
12 bar
With filter element
No
PED classification
PED 2014/68/EU fluid group 2