ULTRAFILTER

ULTRAFILTER Cartridge filter body Series: P-EG 0048 Stainless steel/SS304 PN16 Internal thread (BSPP) 1.1/2" (40) Number of elements: 1 Suitable for element size: 07/30 Max. operating pressure: 16bar

  • ERIKS:14161053
Image 1
Save to list

€2,741.00/ pieceexcl. VAT

€3,316.61incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-EG
Body size
0048
Housing material
Stainless steel
Material quality
SS304
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Max. operating pressure
16 bar
With filter element
No
PED classification
PED 2014/68/EU fluid group 2