ULTRAFILTER

ULTRAFILTER Cartridge filter body Series: P-EG 0027 Stainless steel/SS316 PN16 Flange DN25 Number of elements: 1 Suitable for element size: 05/25 Max. operating pressure: 16bar

  • ERIKS:14161183
Image 1
Save to list

€2,573.00/ pieceexcl. VAT

€3,113.33incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-EG
Body size
0027
Housing material
Stainless steel
Material quality
SS316
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN16
Pressure rating flange
PN16
Flange connection standard
EN (DIN)
Max. operating pressure
16 bar
With filter element
No
PED classification
PED 2014/68/EU fluid group 2