ULTRAFILTER

ULTRAFILTER Cartridge filter body Series: P-EG 0018 Stainless steel/SS304 PN16 Internal thread (BSPP) 3/4" (20) Number of elements: 1 Suitable for element size: 05/20 Max. operating pressure: 16bar

  • ERIKS:14161049
Image 1
Save to list

€1,707.00/ pieceexcl. VAT

€2,065.47incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ULTRAFILTER
Series
P-EG
Body size
0018
Housing material
Stainless steel
Material quality
SS304
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Max. operating pressure
16 bar
With filter element
No
PED classification
PED 2014/68/EU fluid group 2