Products
Brands
About Eriks
Customer service
BE - English
Home
UHU Plus Schnellfest 35g
UHU UHU Plus Schnellfest 35g
ERIKS:
13779136
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
UHU
Weight
35 g
Operating temperature
from -40 to 80 °C
Packaging
Unity
See all variants
Log in