TYVEK

TYVEK Tyvek 500 boot cover with antislip

  • ERIKS:14063870
Image 1
Knee-length white one size overboots. Elasticated top and fixation ties. Stitched internal seams
Specially designed for use with Tyvek® apparel, Tyvek® accessories can help offer enhanced protection for body parts that are more exposed to hazardous substances
Tyvek® garments and accessories are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort
Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols
It offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and antistatically treated
Silicon non-added
Save to list

€2.35/ pieceexcl. VAT

€2.84incl. VAT

Sold per: 20Min. order: 20

50 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYVEK
Colour
White
Net weight
30 g
Arc-proof
No
Heat and flame protection according to EN 11612
No