

€2.20/ pairexcl. VAT
€2.66incl. VAT
Sold per: 10Min. order: 10
220 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYVEK |
Series | PS32LA |
Material | Tyvek |
Colour | White |
Net weight | 10 g |
Arc-proof | No |
Heat and flame protection according to EN 11612 | No |