

€8.38/ pieceexcl. VAT
€10.14incl. VAT
200 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYVEK |
Series | PL309 |
Size | XXL |
Model | Warehouse coat |
Colour | White |
Net weight | 145 g |
Arc-proof | No |
Heat and flame protection according to EN 11612 | No |