

€8.08/ pieceexcl. VAT
€9.78incl. VAT
Sold per: 50Min. order: 50
2000 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYVEK |
Size | XL |
Colour | White |
Net weight | 135 g |
Arc-proof | No |
Heat and flame protection according to EN 11612 | No |