TYVEK

TYVEK Coverall Tyvek 600 Plus with attached socks, size M

  • ERIKS:14486859
Image 1
Image 2
Image 1
Image 2
Description
CAT III Type 5 & 6 TYVEK 600 PLUS Coverall with hood.
Stitched and over-taped seams.
Thumb loops.
Tunnelled elastication at wrists, ankles and face.
Elasticated waist (glued-in).
Tyvek® zipper.
Self-adhesive zipper and chin flap (for tight fit around respirator).
Whit attached socks
White. Antistatic.
Save to list

€14.90/ pieceexcl. VAT

€18.03incl. VAT

Sold per: 80Min. order: 80

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYVEK
Size
Medium
Colour
White
Net weight
210 g
Arc-proof
No
Heat and flame protection according to EN 11612
No