




€13.55/ pieceexcl. VAT
€16.40incl. VAT
144 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYVEK |
Series | Classic Plus |
Model | Boilersuits |
Size | 2XL |
Colour | White |
Net weight | 190 g |
Arc-proof | No |
Heat and flame protection according to EN 11612 | No |