TYVEK

TYVEK Coverall disposable Tyvek® 600 Plus, white size M hooded

  • ERIKS:13223599
Image 1
Image 2
Image 1
Image 2
Disposable coverall Tyvek 600 Plus, white with hood
DuPont™ Tyvek® 600 Plus
Coverall with hood
Taped seams
Thumb loops
Covered elasticated cuffs, leg ends and hood
Glued-in elasticated back
Tyvek® zip
Self-adhesive zip and chin cover

Product features
Attribute Value
Model Coverall
Size
Colour White
Standard Cat III, T4, T5, T6 ; EN 1073-2, EN 1149-5, EN 14126
Packaging individually packed / 100 pcs. per box
Save to list

€13.55/ pieceexcl. VAT

€16.40incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYVEK
Series
Classic Plus
Model
Boilersuits
Size
M
Colour
White
Net weight
160 g
Arc-proof
No
Heat and flame protection according to EN 11612
No