




€15.03/ pieceexcl. VAT
€18.19incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYVEK |
Series | Tyvek® Classic Xpert |
Model | Boilersuits |
Size | XXXL |
Material | HDPE |
Colour | Blue |
Norm | EU 2016/745 |
Arc-proof | No |
Packaging | Box with 100 pieces |
Net weight | 190 g |