TYROLIT

TYROLIT Tyrolit 42F 125x2,5x22,23 A30Q-BFXA slijpschijf doorgezet

  • ERIKS:23937619
  • Manufacturer:9003178723475
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYROLIT
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Thickness
2.5 mm
Suitable for metal
Yes
Granulation
30
Hardness
Q
Lining material
Corundum