TYROLIT

TYROLIT Tyrolit 41X 230x3x22,23 C30-BF doorslijpschijf recht

  • ERIKS:23937463
  • Manufacturer:9003173675854
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYROLIT
Diameter disc
230 mm
Drill hole diameter
22.23 mm
Thickness
3 mm
Granulation
30
Lining material
Siliciumcarbide