

Sold per: 25Min. order: 25
3 In stock - Estimated delivery date 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYROLIT |
Diameter disc | 115 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.5 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Granulation | 30 |
Hardness | Q |
Lining material | Corundum |