TYROLIT

TYROLIT Tyrolit 27X 125x6x22,23 A30-BFINOX afbraamschijf

  • ERIKS:23937452
  • Manufacturer:9003173675489
Image 1
Save to list

€2.30/ pieceexcl. VAT

€2.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYROLIT
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Thickness
6 mm
Granulation
30
Lining material
Corundum