TYROLIT

TYROLIT Tyrolit 27X 115x6x22,23 A30-BFINOX afbraamschijf

  • ERIKS:23937450
  • Manufacturer:9003173675458
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYROLIT
Diameter disc
115 mm
Drill hole diameter
22.23 mm
Thickness
6 mm
Granulation
30
Lining material
Corundum