TYROLIT

TYROLIT Rondeller 2in1 125mm A36Q

  • ERIKS:23937640
  • Manufacturer:9003179082274
Image 1
Abrasive disc RONDELLER®

Design: Aluminium oxide, medium, with fibre-reinforced resin bond for long life and grinding performance. The dimpled structure significantly improves chip evacuation and ensures cool grinding. Due to the curved shape, the disc adapts optimally to the workpiece and vibrations are reduced. Application: For grinding and deburring work, ideal for curved surfaces and very good for removing scale.

Save to list

€5.14/ pieceexcl. VAT

€6.22incl. VAT

Sold per: 2Min. order: 2

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYROLIT