

€13.33/ meterexcl. VAT
€16.13incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYGON |
Hose material | Norprene |
Internal diameter | 7 mm |
Outer diameter | 11 mm |
Temperature range | from -60 to 73 °C |
Colour | Beige |