




€52.25/ pieceexcl. VAT
€63.22incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYCHEM |
Series | F |
Model | Boilersuits |
Size | M |
Colour | Grey |
Net weight | 430 g |
Arc-proof | No |
Heat and flame protection according to EN 11612 | No |