TYCHEM

TYCHEM TYCHEM Coverall 6000F Type Grey Size 3XL (CHA5T)

  • ERIKS:12528055
  • Manufacturer:5450208007762
Image 1
Image 2
Image 1
Image 2
Disposable coverall Tychem 6000 F with hood

DuPont™ Tychem® 6000 F
Coverall with hood.
Taped seams.
Thumb loops.
Elasticated cuffs, leg ends, hood and back.
Self-adhesive double zip cover and chin cover.

Product features
Attribute Value
Model Coverall
Size
Colour grey
Standard Cat III, T3, T4, T5, T6 ; EN 1073-2, EN 1149-5, EN 14126
Packaging individually packed / 25 pieces per box
Save to list

€53.83/ pieceexcl. VAT

€65.13incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Series
F
Model
Boilersuits
Size
XXXL
Colour
Grey
Net weight
560 g
Arc-proof
No
Heat and flame protection according to EN 11612
No