TYCHEM

TYCHEM Coverall Tychem 2000 C Yellow Size S (CHA5)

  • ERIKS:12527932
  • Manufacturer:5450208004624
Image 1
Image 2
Image 1
Image 2
Coverall Tychem 2000 C Yellow with hood
DuPont™ Tychem® 2000 C
Coverall with hood
Taped seams
Thumb loops
Elasticated cuffs, leg ends and hood
Elasticated back
Self-adhesive double zip cover and chin cover

Product features
Attribute Value
Model Coverall
Size
Colour yellow
Standard Cat III, T3, T4, T5, T6 ; EN 1073-2, EN 1149-5, EN 14126
Packaging individually packed / 25 pieces per box
Save to list

€33.73/ pieceexcl. VAT

€40.81incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Series
C
Model
Boilersuits
Size
S
Colour
Yellow
Net weight
290 g
Arc-proof
No
Heat and flame protection according to EN 11612
No